1 in. Plated Adjustable Long Drop Clevis Hanger in Silver

Part #FNW7006Z0100  |  Item #5060376  |  Manufacturer Part #FNW7006Z0100

$ 2.28 EACH
(Pricing is for 1 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Light duty

Documents

Specifications

Coating: Zinc Plated

Color Finish: Zinc

Color Finish Category: Greys

FM Approved: Yes

Fits Pipe Size: 1 in

Height: 2-7/10 in

MA Approved: No

MSS Specifications: MSS SP-58

Product Type: Clevis Hanger

Rod Size In : 3/8 in

Type: FNW7006Z0100

UL Listed: Yes

WaterSense Labeled: No

Work Load Limit: 250