1 in. 18 ga Steel Conduit Hanger

You last purchased this on
 
FNW®

Figure 7311 1 in. 18 ga Steel Conduit Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7311 1 in. 18 ga Steel Conduit Hanger

  • Fast #
  • Part #FNW7311C0100
  • Item #4107371
  • Manufacturer Part #PCH 0100CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Material: Steel
  • Copper plating is for identification purposes only
  • Finish: Copper
  • All sizes have an embossment around hole "B"
  • All sizes use nut and bolt
  • Requires Certification

Specifications

Coating:
Copper
Collection:
Figure 7311
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Fits Pipe Size:
1 in
Gauge (metal):
18 ga
MA Approved -:
No
Material:
Steel
Product Type:
Conduit Hanger
WaterSense Labeled:
No
Work Load Limit:
200 lb