FNW®
1 in. Riser Clamp in Black
Part #FNW7022P0100 | Item #5060318 | Manufacturer Part #FNW7022P0100
$
6.31
EACH
(Pricing is for 1 in)
Fits Pipe Size
Product Details
- Plain
- Malleable iron
- Meets MSS SP-58
- UL approved
Documents
Specifications
Coating: Plain
Color Finish: [Black, Plain]
Color Finish Category: Blacks
Fits Pipe Size: 1 in
Length: 9-1/50 in
MSS Specifications: MSS SP-58
Material: Malleable Iron
Type: FNW7022P0100
UL Listed: Yes
Weight: 1.11
Work Load Limit: 220