1 in. Stainless Steel Split Ring Hanger

Part #FNW7001SG  |  Item #4913743  |  Manufacturer Part #7001SG

$ 25.12 EACH
(Pricing is for 1 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Stainless
  • Stainless (304)
  • Meets MSS SP-58

Documents

Specifications

ASTM Specifications: ASTM A-47

Coating: Stainless Steel

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

FM Approved: No

Fits Pipe Size: 1 in

MSS Specifications: MSS SP-58

Material: Stainless Steel

Material Type: 304

Product Type: Ring Hanger

Rod Size In : 3/8 in

Type: FNW7001SG

UL Listed: No

Width: 2-44/53 in

Work Load Limit: 180