1 x 1/2 in. Wall Elastic Tube OD Insert Coupling

Part #FNW7897D0100  |  Item #7267089  |  Manufacturer Part #724100

$ 5.78 EACH
(Pricing is for 1 in)

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with elastomeric insulation
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Specifications

Diameter: 1 in

Fits Pipe Size: 1 in

Fitting Size 1: 1 in

Fitting Sizes: 1 in

MA Approved: No

Thickness: 1/2 in

UL Listed: No

WaterSense Labeled: No