FNW®

1 x 3-19/100 in. MNPT x Hose Zinc Plated Carbon Steel Nipple

Part #FNWKNPTG  |  Manufacturer Part #FNWKNPTG

Length:

3-19/100 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems

Documents

Specifications

Clean Bagged: No

Coating: Zinc Plated

End Connection 1: MNPT

End Connection 2: Hose

End Connections: MNPT x Hose

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

IAPMO Listed: No

Length: 3-19/100 in

Material: Carbon Steel

NSF Certified: No

UL Listed: No