FNW®

10 in. Carbon Steel Flanged Globe Valve

Part #FNW56110  |  Manufacturer Part #561

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Design per API 600
  • Pressure/Temperature rating per ANSI B16.34
  • Flange Dimensions are ANSI B16.5
  • Face to Face Dimensions per ANSI B16.10
  • Pressure Tested per API 598

Documents

Specifications

ANSI Specifications: ANSI B16.10, ANSI B16.34, ANSI B16.5

API Specifications: API 598, API 600

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Carbon Steel

Pressure Class: 150#

Valve Bonnet Type: Bolted

Valve Disc Material: Carbon Steel

Valve Operator: Wheel Handle

Valve Seat Material: Stellite

Valve Size: 10 in

Valve Type: Globe Valve