10 in. Epoxy Plated Riser Clamp

You last purchased this on
 
FNW®

Figure 7022E 10 in. Epoxy Plated Riser Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7022E 10 in. Epoxy Plated Riser Clamp

  • Fast #
  • Part #FNW7022EP1000
  • Item #3860008
  • Manufacturer Part #FNW7022EP1000
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Epoxy plated finish
  • Meets MSS SP-58
  • Silver finish
  • UL approved - sizes 1/2" to 8"
  • Meets Federal Spec WW-H-171
  • Requires Certification

Specifications

Application:
Residential
CSA Certified:
CSA 203
Coating:
Epoxy Plated
Collection:
Figure 7022E
Color Finish Category:
Greys
Color Finish Name:
Zinc
FM Approved:
Yes
Fits Pipe Size:
10 in
Length:
20-1/10 in
MA Approved -:
No
MSS:
MSS SP-58 Type 8
UL Listed:
UL 203
WaterSense Labeled:
No
Weight:
10.39 lb
Work Load Limit:
2500 lb