10 in. Flange Flexible Connector in Stainless Steel

You last purchased this on
 
FNW®

10 in. Flange Flexible Connector in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

10 in. Flange Flexible Connector in Stainless Steel

  • Fast #
  • Part #FNW30F10
  • Item #2168674
  • Manufacturer Part #SDHS-FLG10X13
4.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Longer service life
  • Increased pressure capacity
  • 150 psi working pressure
  • Flanged end metal braided flexible connector
  • Greater protection of annular hose
  • Acceptance of thermal expansion
  • Increased temperature capacity of media
  • Greater fatigue resistance due to flex
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight
Length:
13 in
MA Approved -:
No
Material:
Stainless Steel, Carbon Steel
Material Type:
304, 321
WaterSense Labeled:
No