FNW®

10 in. IPS 150# Galvanized Ductile Iron Stub End Back-Up Flange

Part #FNW72G10

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Material conforms to ASTM A536 grade 65-45-12
  • Hardness ISO 1083

Documents

Specifications

ASTM Specifications: [ASTM A-123, ASTM A-536]

CARB OTC LEED Compliant: No

Clean Bagged: No

Coating: Galvanized

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Flange Type: Backup

ISO Specifications: ISO 1083

Material: Ductile Iron

NSF Certified: No

Pressure Class: 150#

UL Listed: No