10 in. Plain Standard U-Bolt With Double Hex Nut

You last purchased this on
 
FNW®

10 in. Plain Standard U-Bolt With Double Hex Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

10 in. Plain Standard U-Bolt With Double Hex Nut

  • Fast #
  • Part #FNW7610P1000
  • Item #4255202
  • Manufacturer Part #677175
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Image is stainless steel
  • Double hex nut
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Plain
Fits Pipe Size:
10 in
MA Approved -:
No
MSS:
MSS SP-58, MSS SP-59
Material:
Carbon Steel
Maximum Temperature:
650
Thread Length:
4
Thread Size:
3/4 in
Tool Type:
Standard
WaterSense Labeled:
No