10 in. Red Rubber 1/8 Full Face 150# Gasket

You last purchased this on
 
FNW®

10 in. Red Rubber 1/8 Full Face 150# Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

10 in. Red Rubber 1/8 Full Face 150# Gasket

  • Fast #
  • Part #FNWR1FFGA10
  • Item #2464022
  • Manufacturer Part #700672
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • This synthetic material was developed as an alternative to natural rubbers
  • The red rubber gaskets are recommended for service in cold and hot water, air, and some weak acids
  • Red rubber gaskets are manufactured from styrene-butadiene (SBR)
  • Finish smooth
  • Pressure class 150
  • Color red
  • It offers little resistance to ozone and to the majority of hydrocarbons
  • Requires Certification

Specifications

ASME:
ASME B16.21, ASME B16.5
ASTM:
ASTM D-395 B, ASTM D-573
Application:
Acids, Air, Cold Water, Hot Water
Clean Bagged:
No
Color Finish Name:
Red
Diameter - Inside 1:
10 in
FM Approved:
No
Fitting Type:
Gasket
Flange Type:
Full Face
IAPMO Listed -:
No
Material:
Rubber
Material Type:
Styrene Butadiene
Maximum Temperature:
170
Minimum Temperature:
-20
NSF Certified:
No
Pressure - High:
200
Pressure - Maximum:
400 psi
Pressure Class:
150#
Temperature Range:
-20 to 170 Deg F
Thickness:
0.125 in
UL Listed:
No