FNW®

10 in. Stainless Steel Full Port Flanged 150# Ball Valve

Part #FNW600A10

Valve Size:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1 PC Reduced Port 150# Flanged
  • SS Trim
  • Blow-out Proof Stem
  • Adjustable packing
  • ISO 5211 mounting pad

Documents

Specifications

ASME Specifications: ASME B16.34, ASME B16.5

ASTM Specifications: ASTM A-216-WCB, ASTM A-276-316, ASTM A-351-CF8M

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Handle Material: Carbon Steel

Handle Type: Lever

IAPMO Listed: No

ISO Specifications: ISO 5211

Material: Stainless Steel

Maximum Pressure: 150 WSP

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: TFM

Valve Size: 10 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve