12 in. 16 ga G90 Galvanized Coating Carbon Steel Retaining Strap

You last purchased this on
 
FNW®

Figure 7250 12 in. 16 ga G90 Galvanized Coating Carbon Steel Retaining Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7250 12 in. 16 ga G90 Galvanized Coating Carbon Steel Retaining Strap

  • Fast #
  • Part #FNW7250Z1000
  • Item #4107375
  • Manufacturer Part #FERS 1000PG
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Material: Carbon Steel, ASTM A653, type B
  • UL Approved
  • Finish: G90 Galvanized Coating
  • Requires Certification

Specifications

ASTM:
ASTM A-653 Type B
Application:
Residential
CSA Certified:
CSA 203
Coating:
G90 Galvanized Coating
Collection:
Figure 7250
FM Approved:
No
Fits Pipe Size:
10 in
Gauge (metal):
16 ga
IAPMO Listed -:
No
Length:
12 in
MA Approved -:
No
Material:
Carbon Steel
NSF Certified:
No
Product Type:
Retaining Strap
UL Listed:
UL 203
WaterSense Labeled:
No
Width:
19/20 in