10 REPL SCRN ONLY F/ 558B STRN

Part #FNW558BS10  |  Item #8327728  |  Manufacturer Part #FNW558BS10

Type:

FNW558BS10
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI B16.1

Brand Model Compatibility: 558A Y-Strainer

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Length: 26 in

MSS Specifications: MSS SP-25

Material: Cast Iron

Product Type: Replacement Screen

Strainer Type: Wye

Type: FNW558BS10

WaterSense Labeled: No