Nut, Bolt, Gasket Kit Includes Red Rubber Gasket and 10 in. 316 Stainless Steel Hardware

You last purchased this on
 
FNW®

Nut, Bolt, Gasket Kit Includes Red Rubber Gasket and 10 in. 316 Stainless Steel Hardware

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Nut, Bolt, Gasket Kit Includes Red Rubber Gasket and 10 in. 316 Stainless Steel Hardware

  • Fast #
  • Part #FNWNBGS61RF810
  • Item #2500957
  • Manufacturer Part #149071
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flange gasket is 1/8" thick full-face red rubber with 150# bolt pattern
  • Bolts and nuts are sized for 125/150 lb flanges
  • Complete kits containing gaskets, nuts and bolts necessary to assemble flanges of specific sizes
  • Stainless steel nuts and bolts conform to ASTM F593 for grades 316
  • Nuts conform to ANSI/ASME 18.2.2 and ANSI/ASME B1.9
  • Cap screws conform to ANSI/ASME B18.2.1 and ANSI/ASME B1.9
  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME B16.21, ASME B18.2.1, ASME B18.2.2, Class 2A
ASTM:
ASTM F-593, ASTM F-594, ASTM A-307 Grade A
Application:
Residential
Color Finish Category:
Reds
Color Finish Name:
Red
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Length:
4 in
MA Approved -:
No
Material:
Rubber, Stainless Steel
Material Type:
304
Maximum Temperature:
170
Pressure - Maximum:
200 psig
Pressure Class:
150#
Product Type:
Full Face Gasket Kit
Size:
7/8 in
Strength Rating:
400
Thickness:
0.125 in
WaterSense Labeled:
No