10 x 14-1/4 in. 150 psi Stainless Steel Knife Gate Valve Stem

Part #FNW6500ST10  |  Item #5052084  |  Manufacturer Part #6500ST10

$ 441.81 EACH
(Pricing is for 10 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stem-to-gate clevis is deliberately loose to allow play in gate to minimize binding

Specifications

ANSI Specifications: ANSI B16.5

ASME Specifications: ASME B16.34

ASTM Specifications: [ASTM A-276, ASTM A-351]

Brand Model Compatibility: 6500 Knife Gate Valve

Handle Type: Wheel

MA Approved: No

MSS Specifications: MSS SP-81

Material: Stainless Steel

Material Type: 304

Maximum Pressure: 150 psi

Product Type: Stem

Recommended Valve Application: [Chemical, Petroleum]

Valve Operator: Wheel Handle

Valve Seat Material: Stainless Steel

Valve Size: 10 in

Valve Stem: Rising

Valve Type: Knife Gate Valve

WaterSense Labeled: No