3/4 x 2/5 in. Zinc Plated Steel Hex Head Screw (Pack of 50)
3/4 x 2/5 in. Zinc Plated Steel Hex Head Screw (Pack of 50)
Package Quantity Info:
EA: 1 IP: 5 CA: 50 PT: 2400-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Dimensions to ASME B18.6.3
- Hex Washer Head
- Made in China
- Conforms to ASTM F-1941;ASTM F-1941M
Specifications
- ASME:
- ASME B18.6.3
- ASTM:
- ASTM F-1941, ASTM F-1941M
- Application:
- Residential
- Coating:
- Zinc Plated
- Diameter:
- 2/5 in
- Length:
- 3/4 in
- MA Approved -:
- No
- Material:
- Steel
- Origin:
- Global
- Package Quantity:
- Pack of 50
- Product Type:
- Tek Screw
- Screw Head:
- Hex Washer Head
- WaterSense Labeled:
- No