10 x 5-1/2 x 1/16 in. Non-Asbestos, Carbon Steel 300# Nut, Bolt and Gasket Kit

You last purchased this on
 
FNW®

10 x 5-1/2 x 1/16 in. Non-Asbestos, Carbon Steel 300# Nut, Bolt and Gasket Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

10 x 5-1/2 x 1/16 in. Non-Asbestos, Carbon Steel 300# Nut, Bolt and Gasket Kit

  • Fast #
  • Part #FNWNBGZ3NAF610
  • Item #4716996
  • Manufacturer Part #148832
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Bolts conform to ASTM A307A Grade A
  • Nuts conform to SAE J996 Grade 2
  • 150# & 300# Gaskets conform to ASME B16.21
  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME B16.21, ASME B18.2.1, ASME B18.2.2, Class 2A
ASTM:
ASTM A-307, ASTM A-563, ASTM F-104, ASTM A-307 Grade A
Application:
Residential
Coating:
Zinc Plated
Color Finish Category:
Greens
Color Finish Name:
Green
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Length:
5-1/2 in
MA Approved -:
No
Material:
Non-Asbestos, Carbon Steel
Maximum Temperature:
750
Pressure - Maximum:
1595 psi
Pressure Class:
300#
Product Type:
Full Face Gasket Kit
Size:
1 in
Strength Rating:
1670
Thickness:
0.0625 in
WaterSense Labeled:
No