11 x 9 in. Adapter Sleeve Valve Repair Part

You last purchased this on
 
FNW®

11 x 9 in. Adapter Sleeve Valve Repair Part

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

11 x 9 in. Adapter Sleeve Valve Repair Part

  • Fast #
  • Part #FNWAS11X9
  • Item #2182158
  • Manufacturer Part #AS11X9
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
F04, F03
Diameter:
11 in
Length:
9 in
MA Approved -:
No
Product Type:
Adapter Sleeve
WaterSense Labeled:
No