FNW 1/16 in. 300# Zinc Non-Asbestos Nut Bolt Gasket Set

FNWNBGZ3NAR6

Manufacturer Part #: 149425

Diameter

Starting at $8.85

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Durometer Hardness: Shore A ±5: 75
  • Manufactured From Aramid and Other Synthetic Fibers Bonded with Nitrile Rubber (NBR)
  • Manufactured From Styrene-Butadiene (SBR)
  • Max Pressure: 1595 PSI (110 Bar); Max Continuous Pressure: 725 (50 Bar)
  • Max Temperature: 750° F (400° C); Max Continuous Temperature: 460° F (240° C)
  • Meets ASME B16.21 for 150# & 300# gaskets; Dimensions: ASME B16.5
  • Meets ASME B16.21 for 150# gaskets; Dimensions: ASME B16.5
  • Non-asbestos gaskets (green):
  • Red Rubber gaskets (red to reddish orange, smooth):

SPECIFICATIONS

ASME Specifications
ASME B18.2.1, ASME B18.2.2
ASTM Specifications
ASTM A-307, ASTM A-563
Color Finish
Green
Diameter
2 in
Material
Carbon Steel
Pressure Class
300#

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday