1/2 in. 180 lb. Zinc Coated Malleable Iron Ceiling Flange

You last purchased this on
 
FNW®

1/2 in. 180 lb. Zinc Coated Malleable Iron Ceiling Flange

  • Fast #
  • Part #FNW7502ZD
  • Item #308153
  • Manufacturer Part #CFP 0050EG
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1/2 in. 180 lb. Zinc Coated Malleable Iron Ceiling Flange

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Black finish
  • Malleable iron
  • Requires Certification

Specifications

ASTM:
ASTM A-47 Grade 32510
CARB OTC LEED Compliant:
No
Coating:
Zinc
Color Finish Category:
Greys
Color Finish Name:
Zinc
End Connection 1:
UNC
End Connections:
UNC
FM Approved:
No
Fits Pipe Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
2-3/4 in
MA Approved -:
No
MSS:
MSS SP-58
Material:
Malleable Iron
Product Type:
Ceiling Flange
Rod Size (in):
1/2 in
Thickness:
0.25 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
2.72 oz
Width:
1-19/50 in
Work Load Limit:
180 lb