1/2 in. 180 lb. Malleable Iron Ceiling Flange
Figure 7502 1/2 in. 180 lb. Malleable Iron Ceiling Flange
-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Black finish
- Malleable iron
Specifications
- ASTM:
- ASTM A-47 Grade 32510
- Application:
- Residential
- Coating:
- Plain
- Collection:
- Figure 7502
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 2-3/4 in
- Material:
- Malleable Iron
- Product Type:
- Ceiling Flange
- Rod Size (in):
- 1/2 in
- Thickness:
- 0.25 in
- Thread Size:
- 13 mm
- UL Listed:
- No
- Weight:
- 2.72 oz
- Width:
- 1-19/50 in
- Work Load Limit:
- 180 lb