FNW®

12 in. 150# Rubber Ring Gasket in Red

Part #FNWR1RG11612  |  Manufacturer Part #700833

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SBR (styrene butadiene rubber) is an excellent low cost flange gasket material
  • Non-oil resistant for air, hot and cold water and exterior service
  • Bolt pattern: 150#

Specifications

ASME Specifications: ASME B16.5

Color Finish: Red

Color Finish Category: Reds

Diameter: 12 in

Fitting Size 1: 12 in

Fitting Sizes: 12 in

Flange Type: Ring Type Joint

GSA Approved: No

IAPMO Listed: No

Material: Red Rubber

Material Type: Styrene Butadiene

Maximum Pressure: 200 psi

Maximum Temperature: 170

Temperature Range: -20 to 170 Deg F

Tensile Strength: 400 psi

Thickness: 0.0625 in

Type: FNWR1RG11612