12 in. 2-Hole Plated Angle Brace Fitting
12 in. 2-Hole Plated Angle Brace Fitting
Frequently Purchased Together
Product Details
- Two-hole angle brace
- Two 9/16" holes
- Two 9/16 in holes
- Carbon steel
Specifications
- Coating:
- Zinc Plated
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Type:
- FNW7848Z1200
- WaterSense Labeled:
- No