FNW

12 in. 304L Stainless Steel Adjustable Clevis Hanger

Part #FNW7005S1200  |  Manufacturer Part #7005S1200

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

FM Approved: Yes

Fits Pipe Size: 12 in

MSS Specifications: MSS SP-58

Material: Stainless Steel

Material Type: 304L

Type: FNW7005S1200

UL Listed: Yes