FNW®
1/2 in. 316 Stainless Steel Channel Nut with Spring
Part #FNW7821S60050 | Item #4424272 | Manufacturer Part #CNR30050S6
$
14.88
EACH
Inside Diameter:
1/2 inProduct Details
Documents
Specifications
Inside Diameter: 1/2 in
Material: Stainless Steel
Material Type: 316
Type: FNW7821S60050