1/2 in. Uncoated Malleable Iron Wide Mouth Beam Clamp

You last purchased this on
 
FNW®

1/2 in. Uncoated Malleable Iron Wide Mouth Beam Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1/2 in. Uncoated Malleable Iron Wide Mouth Beam Clamp

  • Fast #
  • Part #FNW7204PD
  • Item #487886
  • Manufacturer Part #B360D
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • ASTM A47 grade 32510 Malleable iron
  • Meets MSS SP-58
  • Wide throat
  • Requires Certification

Specifications

ASTM:
ASTM A-47
Application:
Residential
Coating:
Plain
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
1/2 in
Height:
2-7/100 in
Length:
1-69/100 in
MA Approved -:
No
MSS:
MSS SP-58
Material:
Malleable Iron
WaterSense Labeled:
No
Width:
1 in
Work Load Limit:
500 lb