FNW®

1/2 in. Brass Full Port NPT 600# Ball Valve

Part #FNWX415D  |  Manufacturer Part #FNWX415D

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual O-ring non-adjustable packing
  • Not for use at or below ground level
  • Adjustable packing
  • FNPT threaded ends
  • Locking lever handle

Lead Law Compliant

Documents

Specifications

CSA Certified: Yes

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: Yes

Handle Material: Steel

Handle Type: Lever

IAPMO Listed: No

ISO Specifications: ISO 9002

Lead Law Compliant: Yes

Length: 2-11/50 in

MSS Specifications: MSS SP-110

Material: Brass

Maximum Pressure: 600 WOG

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 600#

Type: FNWX415D

UL Listed: Yes

Valve Body Style: 2 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1/2 in

Valve Stem: Non-rising

Valve Type: Ball Valve