FNW®

1/2 in. Brass Full Port Push 200# Ball Valve

Part #FNWX485D  |  Manufacturer Part #FNWX485D

Valve Size:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For copper, CPVC and some PEX pipe
  • Meets California law AB 1958
  • Not for use at or below ground level

Lead Law Compliant

Documents

Specifications

End Connection 1: Push

End Connection 2: Push

End Connections: Push

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: NSF Annex G

Pressure Class: 200#

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve