FNW®

1/2 in. Carbon Steel Full Port Socket Weld 1000# Ball Valve

Part #FNW311ASWD

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1000 PSI CWP Non-Shock
  • 150 PSI WSP
  • Full Port
  • Blow out proof stem
  • Adjustable packing
  • Investment cast body
  • End Connections: Threaded, Socket Weld
  • Stainless steel handle
  • Locking Lever

Documents

Specifications

ASME Specifications: [ASME B16.34, ASME B1.20.1, ASME B16.11]

ASTM Specifications: ASTM A-216

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Handle Material: Stainless Steel

Handle Type: Lever

IAPMO Listed: No

ISO Specifications: ISO 5211

MSS Specifications: MSS SP-110

Material: Carbon Steel

Maximum Pressure: [1000 psi CWP, 150 psi WSP]

NSF Certified: No

Pressure Class: 1000#

UL Listed: No

Valve Body Style: 3 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RTFE

Valve Size: 1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve