FNW®

1/2 in. Carbon Steel Full Port Socket Weld 2000# Ball Valve

Part #FNW321ASWD  |  Item #4106131

$ 170.32 EACH
(Pricing is for 1/2 in)

Valve Size

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  20
  • Pallet:  800
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • 2000 psi CWP non-shock
  • Working steam pressure (WSP): 150 psi - fig. 321A, 250 psi - fig. 321AC
  • Full Port
  • Blow out proof stem
  • Live loaded packing
  • Anti-Static Design
  • Investment cast body
  • TFM (Super TFE) Seats
  • End Connections: Threaded, Socket Weld

Documents

Specifications

ASME Specifications: [ASME B16.34, ASME B1.20.1, ASME B16.11]

ASTM Specifications: [ASTM A-216, ASTM A-193.B8, ASTM A-194-8, ASTM A-193.B8]

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Handle Material: Stainless Steel

Handle Type: Lever

IAPMO Listed: No

MSS Specifications: MSS SP-110

Material: [Carbon Steel, Stainless Steel]

Material Type: [316 SS, 304 SS]

Maximum Pressure: [1500 psi CWP, 150 psi]

NSF Certified: No

Pressure Class: 2000#

Recommended Valve Application: Steam

UL Listed: No

Valve Body Style: 3 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: TFM

Valve Size: 1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve