FNW®

1/2 in. Carbon Steel Full Port Threaded 2000# Ball Valve

Part #FNW321ACD

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2000 psi CWP non-shock
  • Working steam pressure (WSP): 150 psi - fig. 321A, 250 psi - fig. 321AC
  • Full Port
  • Blow out proof stem
  • Live loaded packing
  • Anti-Static Design
  • Investment cast body
  • TFM (Super TFE) Seats
  • End Connections: Threaded, Socket Weld

Documents

Specifications

ASME Specifications: [ASME B16.34, ASME B1.20.1, ASME B16.11]

ASTM Specifications: ASTM A-216

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Handle Material: Stainless Steel

Handle Type: Lever

IAPMO Listed: No

MSS Specifications: MSS SP-110

Material: Carbon Steel

Maximum Pressure: [2000 psi CWP, 250 WSP]

NSF Certified: No

Pressure Class: 1500#

UL Listed: No

Valve Body Style: 3 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: TFM

Valve Size: 1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve