FNW®
1/2 in. Carbon Steel Rigid Strut Clamp
Part #FNW7873Z0050 | Item #3625720 | Manufacturer Part #SCR 0050EG
Fits Pipe Size
Product Details
- For rigid pipe to strut
- Carbon steel
- Zinc finish
Documents
Specifications
ASTM Specifications: [ASTM A-283, ASTM A-1011]
Application: Fire Protection
BAA Compliant: Yes
CARB OTC LEED Compliant: Yes
Coating: Zinc Plated
Color Finish: Zinc Plated
Color Finish Category: Greys
Diameter: 1/2 in
FM Approved: No
Fits Pipe Size: 1/2 in
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
MA Approved: No
Material: Carbon Steel
Origin: Domestic
Outside Diameter: 21/25 in
Product Type: Strut Accessory
UL Listed: No
WaterSense Labeled: No
Work Load Limit: 400