12 in. Carbon Steel Rigid Strut Clamp

Part #FNW7873Z1200  |  Item #3625751  |  Manufacturer Part #SCR 1200EG

$ 36.63 EACH
(Pricing is for 12 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For rigid pipe to strut
  • Carbon steel
  • Zinc finish

Documents

Specifications

ASTM Specifications: [ASTM A-283, ASTM A-1011]

Coating: Zinc Plated

Color Finish: Zinc Plated

Color Finish Category: Greys

Diameter: 12 in

Fits Pipe Size: 12 in

Fitting Size 1: 12 in

Fitting Sizes: 12 in

MA Approved: No

Material: Carbon Steel

Maximum Temperature: 360

Minimum Temperature: 50

Outside Diameter: 12-3/4 in

WaterSense Labeled: No

Work Load Limit: 1000