FNW 1/2 in. CPVC Full Port Slip 150# Ball Valve

FNW350NED

Manufacturer Part #: FNW350NED

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Figure 340N - PVC with NPT and SW ends
  • Figure 340NF - PVC with 150# Flanges
  • Figure 350N - CPVC with NPT and SW ends
  • SW only on sizes over 2" NPT is available upon request
  • Full port design
  • Pressure Rating: 150 PSI
  • Temperature range: PVC: 41° F to 122° F (5° C to 50° C), CPVC: 32° F to 194° F (0° C to 90° C)
  • Certified to NSF 61 Annex G
  • EPDM or FPM (Viton®) Seals

SPECIFICATIONS

End Connection 2
Slip
End Connections
Slip
Maximum Pressure
150 psi
Maximum Temperature
194
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Type
Ball Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday