FNW 12 in. Epoxy Plated Riser Clamp

FNW7022EP

Fits Pipe Size

Starting at $5.17
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Epoxy plated finish
  • Meets Federal Spec WW-H-171
  • Meets MSS SP-58
  • Silver finish
  • UL approved - sizes 1/2" to 8"

SPECIFICATIONS

Coating
Epoxy
Color Finish
Silver
Color Finish Category
Silver Tones
Fits Pipe Size
12 in
MSS Specifications
MSS SP-58
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday