FNW®
1/2 in. Epoxy Plated Riser Clamp
Part #FNW7022EP0050 | Item #3859975 | Manufacturer Part #FNW7022EP0050
$
6.37
EACH
(Pricing is for 1/2 in)
Fits Pipe Size
Product Details
- Silver finish
- Epoxy plated finish
- Meets MSS SP-58
- Meets Federal Spec WW-H-171
- UL approved - sizes 1/2" to 8"
Documents
Specifications
Coating: [Epoxy Plated, Zinc]
Color Finish: Silver
Color Finish Category: Silver Tones
Fits Pipe Size: 1/2 in
Length: 8-1/2 in
MSS Specifications: MSS SP-58
Material: Malleable Iron
Type: FNW7022EP0050
UL Listed: Yes
Weight: 0.65
Work Load Limit: 220