FNW®

12 in. Galvanized MSS Insulation Protection Shield

Part #FNW7750Z1200  |  Manufacturer Part #FEIS 1200PG

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Finish: G90 Galvanized Coating
  • Material: Steel, ASTM 1011 type B
  • MSS SP-58, Type 40
  • Federal specification WW-H-171, type 41*
  • *Complies when used within the pipe size, insulation thickness and compressive strength of insulation as specified by MSS SP-58
  • MSS SP-58
  • Domestic shields are ordered on demand (SOD)

Documents

Specifications

Coating: G90 Galvanized Coating

Fits Pipe Size: 12 in

Length: 10 in

MSS Specifications: MSS SP-58

Material: Steel

Type: FNW7750Z1200