1/2 in. IPS Galvanized Ductile Iron Back-Up Flange

You last purchased this on
 
FNW®

1/2 in. IPS Galvanized Ductile Iron Back-Up Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1/2 in. IPS Galvanized Ductile Iron Back-Up Flange

  • Fast #
  • Part #FNWGDIBUFIPSD
  • Item #1236223
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Lightweight pattern
  • Tensile strength 65 KSI minimum
  • 150# drilling
  • Backup flange
  • Elongation 12% minimum
  • Yield strength 45 KSI minimum
  • Requires Certification

Specifications

ASTM:
ASTM A-536
Clean Bagged:
No
Coating:
Hot Dipped Galvanized
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Flange
Flange Type:
Backup
Material:
Ductile Iron
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
WaterSense Labeled:
No