FNW®

1/2 in. IPS Painted Ductile Iron Back-Up Flange

Part #FNWPDIBUFIPSD  |  Manufacturer Part #FNWPDIBUFIPSD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 20 in

    Part #FNWPDIBUFIPS20Mfr. Part #FNWPDIBUFIPS20

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #FNWPDIBUFIPS30Mfr. Part #FNWPDIBUFIPS30

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #FNWPDIBUFIPSDMfr. Part #FNWPDIBUFIPSD

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #FNWPDIBUFIPSFMfr. Part #FNWPDIBUFIPSF

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #FNWPDIBUFIPSHMfr. Part #FNWPDIBUFIPSH

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #FNWPDIBUFIPSSMfr. Part #FNWPDIBUFIPSS

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • 150# Drilling
  • IPS Sizes
  • Types:
  • Stub End (SE) - 1/2" to 36"
  • Angle Face Ring (AFR) - 1" to 36"
  • Finishes: Red Primer Painted, Hot Dipped Galvanized
  • Light Weight Pattern
  • ASTM A536 grade 65-45-12
  • Physical Properties

Specifications

ASTM Specifications: [ASTM A-123, ASTM A-536]

Clean Bagged: No

Coating: Hot dipped galvanized

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flange Type: Backup

ISO Specifications: ISO 1083

Material: Ductile Iron

NSF Certified: No

Pressure Class: 150#

UL Listed: No