1/2 in. OD 3/4 in. Wall Elastomeric Insulation Coupling
1/2 in. OD 3/4 in. Wall Elastomeric Insulation Coupling
Frequently Purchased Together
Product Details
- Wall thickness 3/4 in
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
- For use with elastomeric insulation
Specifications
- Diameter:
- 2-3/25 in
- Diameter - Outside:
- 2-31/50 in
- Fits Pipe Size:
- 1/2 in
- MA Approved -:
- No
- Thickness:
- 0.75 in
- Type:
- FNW7897F00
- UL Listed:
- No
- Wall Thickness:
- .75 in
- WaterSense Labeled:
- No