12 in. Plain Standard U-Bolt With Double Hex Nut
12 in. Plain Standard U-Bolt With Double Hex Nut
Frequently Purchased Together
Product Details
- Image is stainless steel
- Double hex nut
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- Fits Pipe Size:
- 12 in
- MA Approved -:
- No
- MSS:
- MSS SP-58, MSS SP-59
- Material:
- Carbon Steel
- Maximum Temperature:
- 650
- Thread Length:
- 4.25
- Thread Size:
- 7/8 in
- Tool Type:
- Standard
- WaterSense Labeled:
- No