1/2 in. Plated Channel Nut with Top Spring

You last purchased this on
 
FNW®

1/2 in. Plated Channel Nut with Top Spring

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1/2 in. Plated Channel Nut with Top Spring

  • Fast #
  • Part #FNW7824Z0050
  • Item #3625704
  • Manufacturer Part #CNT40050EG
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Carbon steel
  • Zinc finish
  • Size 1/2" not for 13/16" and 1" channel
  • Requires Certification

Specifications

Coating:
Zinc Plated
Diameter - Inside 1:
1/2 in
MA Approved -:
No
Material:
Carbon Steel
WaterSense Labeled:
No