Zinc Plated Carbon Steel Plain Washer
Figure 7836 Zinc Plated Carbon Steel Plain Washer
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Notched
- Carbon steel
- 1 5/8 in square
Specifications
- Coating:
- Zinc Plated
- Collection:
- Figure 7836
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- Length:
- 1-63/100 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Product Type:
- Notched Square Washer
- Shape:
- Square
- WaterSense Labeled:
- No
- Width:
- 1-63/100 in