1/2 in. Push Fit Brass Check Valve
1/2 in. Push Fit Brass Check Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- End Connections: PXP
- Lead law compliant
- 1/2 in. brass ball check valve
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14-2016, ANSI 372-2016, ANSI 61-2019
- Clean Bagged:
- No
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push x Push
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 14-2016, NSF 372-2016, NSF 61-2019
- NSF Certified:
- Yes
- Type:
- FNWX531D
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Ball-check
- Valve Size:
- 1/2 in
- Valve Type:
- Check Valve
- WaterSense Labeled:
- No
- Waterworks Application:
- Water