12 in. Replacement Screen for 558A Strainer

This product has been replaced by

FNW® Wye Cast Iron, Stainless Steel Flanged Valve Strainer
FNW® 12 in. Wye Cast Iron Flanged Valve Strainer
Manufacturer Part #FNW558B12
You last purchased this on
 
FNW®

12 in. Replacement Screen for 558A Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

FNW® Wye Cast Iron, Stainless Steel Flanged Valve Strainer
FNW® 12 in. Wye Cast Iron Flanged Valve Strainer
Manufacturer Part #FNW558B12
FNW®

12 in. Replacement Screen for 558A Strainer

  • Fast #
  • Part #FNW558AS12
  • Item #4107198
  • Manufacturer Part #FNW558AS12
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Perforated
  • 1/8 in hole
  • Requires Certification

Specifications

ANSI:
ANSI B16.1
Brand Model Compatibility:
558A Wye Strainer
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Length:
30 in
MSS:
MSS SP-25
Material:
Stainless Steel
Material Type:
304
Product Type:
Screen
Strainer Type:
Wye
WaterSense Labeled:
No