1/2 in. Rigid/EMT Plated Conduit Hanger
Figure 7310 1/2 in. Rigid/EMT Plated Conduit Hanger
-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Material: Steel
- Sizes 0050 to 0200 have embossed threading for clamp screw
- Finish: Zinc
- Sizes 0250 & 0300 have an embossment around hole "B"
- Sizes 0250 & 0300 use nut and bolt
Specifications
- Coating:
- Zinc Plated
- Collection:
- Figure 7310
- Diameter - Outside:
- 4/5 in
- EMT Size:
- 0.5
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Material:
- Steel
- Rigid Conduit Size:
- 1/2 in
- UL Listed:
- No
- Work Load Limit:
- 200 lb