1/2 in. Riser Clamp in Black

Part #FNW7022P0050  |  Item #5060295  |  Manufacturer Part #FNW7022P0050

$ 5.36 EACH
(Pricing is for 1/2 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Plain
  • Malleable iron
  • Meets MSS SP-58
  • UL approved

Documents

Specifications

Coating: Plain

Color Finish: [Black, Plain]

Color Finish Category: Blacks

Fits Pipe Size: 1/2 in

Length: 8-1/2 in

MSS Specifications: MSS SP-58

Material: [Carbon Steel, Malleable Iron]

Type: FNW7022P0050

UL Listed: Yes

Weight: 1.03

Work Load Limit: 220