FNW®

12 in. Riser Clamp in Black

Part #FNW7022P1200  |  Manufacturer Part #FNW7022P1200

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Plain
  • Malleable iron
  • Meets MSS SP-58

Documents

Specifications

Coating: Plain

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 12 in

MSS Specifications: MSS SP-58

Type: FNW7022P1200

UL Listed: Yes